https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-GTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjR8aW1hZ2UvanBlZ3xhRGN4TDJneE5DOHhNREF5T0RVME1EQXdNak16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5SFZGSmZNekF3ZURNd01DNXFjR2N8OGNiYzI2MTc5NTIzMjQ2NjY4YjU2ZDE4YmIxYTQ3ODMxMzRhYWRhNzMzZmQzMzRkYTkwZTEwMGM2N2UyYzVlYw
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-GTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjR8aW1hZ2UvanBlZ3xhRGN4TDJneE5DOHhNREF5T0RVME1EQXdNak16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5SFZGSmZNekF3ZURNd01DNXFjR2N8OGNiYzI2MTc5NTIzMjQ2NjY4YjU2ZDE4YmIxYTQ3ODMxMzRhYWRhNzMzZmQzMzRkYTkwZTEwMGM2N2UyYzVlYw
MAUREY
MAUREY
14GTR-1190-125
MAUREY MAUREY
Description
14GTR-1190-125 TIMING BELT
Synchronous Belt; 14MM Pitch; 1190MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material
Part #
14GTR-1190-125
BDI #
635542
Details
1409.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14GTR-1190-125/p/635542
Your Price
$ 1,409.04 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.128
EAN
0640965278481
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14GTR
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Falcon
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
14GTR-1190-125
Weight / LBS
2.6
Long Description
Synchronous Belt; 14MM Pitch; 1190MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
46.85 Inch | 1190 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

