TB WOODS
TB WOODS
14MPCC-1750-37
TB WOODS TB WOODS
Description
14MPCC-1750-37 SYNCHRONOUS BELT
Synchronous Belt; 14MM Pitch; 1750MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14MPCC; Carbon Fiber Tensile Material; Rubber Outer Material
Part #
14MPCC175037
BDI #
20451173
Details
1110.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14MPCC-1750-37/p/20451173
Your Price
$ 1,110.34 / each
$ 1,111.00 / each BDIExpress
$ 1,111.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
EAN
0698672912235
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPCC
Tensile Material
Carbon Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain II
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
0.01
Long Description
Synchronous Belt; 14MM Pitch; 1750MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14MPCC; Carbon Fiber Tensile Material; Rubber Outer Material
Belt Width
1.457 Inch | 37 Millimeter
Belt Pitch Length
68.898 Inch | 1750 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


