B & B MANUFACTURING
B & B MANUFACTURING
1675-5P-15
B & B MANUFACTURING B & B MANUFACTURING
Description
1675-5P-15 TIMING BELT ; 5MM PIT 15MM W 335 TEETH NEOPR/FGL
Synchronous Belt; 5MM Pitch; 1675MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5P; Fiberglass Tensile Material; Rubber Outer Material
Part #
1675-5P-15
BDI #
22710325
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1675-5P-15/p/22710325
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0195057021372
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5P
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Belt; 5MM Pitch; 1675MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5P; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
65.945 Inch | 1675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


