MEGADYNE GROUP
MEGADYNE GROUP
16T20/370K
MEGADYNE GROUP MEGADYNE GROUP
Description
16T20/370K TIMING BELT ; 16MM W 20MM P 370MM PITCH LG
Synchronous Belt; 20MM Pitch; 370MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T20; Kevlar Tensile Material; Polyurethane Outer Material
Part #
16T20/370K
BDI #
531358
Details
24.28461365
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/16T20-370K/p/531358
Your Price
$ 24.28 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041270414
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
T20
Tensile Material
Kevlar
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
16T20/370K
Long Description
Synchronous Belt; 20MM Pitch; 370MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T20; Kevlar Tensile Material; Polyurethane Outer Material
Belt Pitch Length
14.567 Inch | 370 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh