

TIMKEN
TIMKEN
1890-14MPT-125
TIMKEN TIMKEN
Description
1890-14MPT-125 SYNCHRONOUS BELT ; PANTHER 101768953
Synchronous Belt; 14MM Pitch; 1890MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Part #
1890-14MPT-125
BDI #
20656656

Details
1245.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1890-14MPT-125/p/20656656
Your Price
$ 1,245.19 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.147
EAN
0070964008510
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPT
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Panther | Ultra-Cord Tensile Member
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 14MM Pitch; 1890MM Pitch Length; 125MM Belt Width; Standard HTD Tooth Profile; 14MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Width
4.921 Inch | 125 Millimeter
Belt Pitch Length
74.409 Inch | 1890 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh