B & B MANUFACTURING
B & B MANUFACTURING
1946-14M-170
B & B MANUFACTURING B & B MANUFACTURING
Description
1946-14M-170 TIMING BELT ; 14MM PIT HTD 170MM W 139TEETH NEOPR/FGL
Synchronous Belt; 14MM Pitch; 1946MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
1946-14M-170
BDI #
22719461

Details
1253.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1946-14M-170/p/22719461
Your Price
$ 1,253.51 / each
$ 1,254.00 / each BDIExpress
$ 1,254.00 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.365
EAN
0195057121485
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
7.42
Long Description
Synchronous Belt; 14MM Pitch; 1946MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
76.614 Inch | 1946 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh