https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-TDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDN8aW1hZ2UvanBlZ3xhRGMxTDJneU15OHhNRFF4T0RZMU56QXpOREkzTUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVJFSk1Yek13TUhnek1EQXVhbkJufGQzMTg0NjliM2VjYzExY2MxNWQ5ZDZmNzc3YzQwZDg3NTBmMGMyOTYyNmZkZTg1MzU2OWM3YTk3ODRlMTgwMzU
BANDO
BANDO
20DT10-1350UG
BANDO BANDO
Description
20DT10-1350UG POLY TIMING BELT
Synchronous Belt; 10MM Pitch; 1350MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; T10 Double; Fiberglass Tensile Material; Polyurethane Outer Material
Part #
20DT10-1350UG
BDI #
144272
Details
218.23844595000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/20DT10-1350UG/p/144272
Your Price
$ 218.24 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.042
EAN
0649717332327
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10 Double
Tensile Material
Fiberglass
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
20DT10-1350UG
Weight / LBS
0.093
Long Description
Synchronous Belt; 10MM Pitch; 1350MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; T10 Double; Fiberglass Tensile Material; Polyurethane Outer Material
Belt Pitch Length
53.15 Inch | 1350 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh