https://www.bdiexpress.com/medias/INDMEGBLTXXX-20889462-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyN3xpbWFnZS9qcGVnfGFEWXpMMmc1Tmk4eE1EZ3lPRFUyT0RZMU56azFNQzlKVGtSTlJVZENURlJZV0ZoZk1qQTRPRGswTmpKZk16QXdlRE13TUM1cWNHY3wyNjc4OWQ5Yjc2M2NiZWFhYmIzOGUxZTE3MDFiYTkyZTBlY2E0MDM3MjdkMDdkZmMwYTJmNjk4ZmY3Yjk2OTFi
https://www.bdiexpress.com/medias/INDMEGBLTXXX-20889462-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyN3xpbWFnZS9qcGVnfGFEWXpMMmc1Tmk4eE1EZ3lPRFUyT0RZMU56azFNQzlKVGtSTlJVZENURlJZV0ZoZk1qQTRPRGswTmpKZk16QXdlRE13TUM1cWNHY3wyNjc4OWQ5Yjc2M2NiZWFhYmIzOGUxZTE3MDFiYTkyZTBlY2E0MDM3MjdkMDdkZmMwYTJmNjk4ZmY3Yjk2OTFi
MEGADYNE GROUP
MEGADYNE GROUP
212XL150
MEGADYNE GROUP MEGADYNE GROUP
Description
212XL150 TIMING BELT ; 21.2" PITCH LG 1.5" WD
Synchronous Belt; 1/5 Inch Pitch; 21.2" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Part #
212XL150
BDI #
20889462
Details
46.35
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/212XL150/p/20889462
Your Price
$ 46.35 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.055
EAN
0746041423827
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 1/5 Inch Pitch; 21.2" Pitch Length; 1-1/2" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Pitch Length
21.2 Inch | 538.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


