MAUREY
MAUREY
231014MBH65
MAUREY MAUREY
Description
231014MBH65 TIMING BELT
Synchronous Belt; 14MM Pitch; 2310MM Pitch Length; 65MM Belt Width; Standard HTD Tooth Profile; 14MBH; Flexten Tensile Material; Rubber Outer Material
Part #
231014MBH65
BDI #
638010
Details
1290.71375396
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/231014MBH65/p/638010
Your Price
$ 1,290.71 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.173
EAN
0640965292685
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Flexten
Outer Material
Rubber
Inch - Metric
Metric
Other Features
BlackHawk PD
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
231014MBH65
Weight / LBS
2.75
Long Description
Synchronous Belt; 14MM Pitch; 2310MM Pitch Length; 65MM Belt Width; Standard HTD Tooth Profile; 14MBH; Flexten Tensile Material; Rubber Outer Material
Belt Pitch Length
90.945 Inch | 2310 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh