MAUREY
MAUREY
259014MBH42
MAUREY MAUREY
Description
259014MBH42 TIMING BELT
Synchronous Belt; 14MM Pitch; 2590MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MBH; Flexten Tensile Material; Rubber Outer Material
Part #
259014MBH42
BDI #
638286
Details
770.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/259014MBH42/p/638286
Your Price
$ 770.44 / each
$ 771.00 / each BDIExpress
$ 771.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.847
EAN
0640965297185
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Flexten
Outer Material
Rubber
Inch - Metric
Metric
Other Features
BlackHawk PD
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
259014MBH42
Weight / LBS
1.8
Long Description
Synchronous Belt; 14MM Pitch; 2590MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MBH; Flexten Tensile Material; Rubber Outer Material
Belt Width
1.654 Inch | 42 Millimeter
Belt Pitch Length
101.969 Inch | 2590 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


