https://www.bdiexpress.com/medias/INDOPTBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjh8aW1hZ2UvanBlZ3xhR0UyTDJneU5DOHhNRFU1T0RNM09EVTJPVGMxT0M5SlRrUlBVRlJDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufDE5MzI4NmI3MzFmY2IxNjFhMDE1YWRiY2Y3OTg1ZjAyNTcxMTg3OGVmNjliMjZlNjFiYjllMjU4MWI2Mjg4MjM
OPTIBELT
OPTIBELT
25DT5/860
OPTIBELT OPTIBELT
Description
25DT5/860 TIMING BELT ; DT5 PROFILE POLYURETHANE NON RETURNABLE
Synchronous Belt; 5MM Pitch; 860MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T5 Double; Steel Tensile Material; Polyurethane Outer Material
Part #
25DT5/860
BDI #
1075338
Details
76.37537916000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25DT5-860/p/1075338
Your Price
$ 76.38 / each
$ 86.04 / each BDIExpress
$ 86.04 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.05
EAN
4014486066814
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5 Double
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
25DT5/860
Long Description
Synchronous Belt; 5MM Pitch; 860MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T5 Double; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
33.858 Inch | 860 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh