OPTIBELT
OPTIBELT
2600-8MFP-50
OPTIBELT OPTIBELT
Description
2600-8MFP-50 TIMING BELT ; 8MFP PROFILE CHLOROPRENE NON RETURNABLE
Synchronous Belt; 8MM Pitch; 2600MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MFP; Fiberglass Tensile Material; Rubber Outer Material
Part #
2600-8MFP-50
BDI #
1062571
Details
424.07073894
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2600-8MFP-50/p/1062571
Your Price
$ 424.07 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.798
EAN
4014486281804
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MFP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Fan Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
2600-8MFP-50
Weight / LBS
1.76
Long Description
Synchronous Belt; 8MM Pitch; 2600MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MFP; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
102.362 Inch | 2600 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh