MEGADYNE GROUP
MEGADYNE GROUP
300T5/1275
MEGADYNE GROUP MEGADYNE GROUP
Description
300T5/1275 TIMING BELT ; 300MM W 5MM P 1275MM PITCH LG
Synchronous Belt; 5MM Pitch; 1275MM Pitch Length; 300MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Part #
300T5/1275
BDI #
536550

Details
718.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/300T5-1275/p/536550
Your Price
$ 718.94 / each
$ 719.00 / each BDIExpress
$ 719.00 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.812
EAN
0746041131630
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
300T5/1275
Long Description
Synchronous Belt; 5MM Pitch; 1275MM Pitch Length; 300MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Belt Width
11.811 Inch | 300 Millimeter
Belt Pitch Length
50.197 Inch | 1275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh