MAUREY
MAUREY
30488MBH22
MAUREY MAUREY
Description
30488MBH22 TIMING BELT
Synchronous Belt; 8MM Pitch; 3048MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MBH; Flexten Tensile Material; Rubber Outer Material
Part #
30488MBH22
BDI #
639306
Details
241.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/30488MBH22/p/639306
Your Price
$ 241.02 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.308
EAN
0640965293026
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MBH
Tensile Material
Flexten
Outer Material
Rubber
Inch - Metric
Metric
Other Features
BlackHawk PD
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
30488MBH22
Weight / LBS
0.75
Long Description
Synchronous Belt; 8MM Pitch; 3048MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MBH; Flexten Tensile Material; Rubber Outer Material
Belt Pitch Length
120 Inch | 3048 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


