https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
B & B MANUFACTURING
B & B MANUFACTURING
320LT019UP
B & B MANUFACTURING B & B MANUFACTURING
Description
320LT019UP TIMING BELT ; POR 2.073MM PIT 40DP 4.8MM W 320T
Synchronous Belt; 2/25 Inch Pitch; 26.112" Pitch Length; 3/16" Belt Width; Standard Timing Tooth Profile; LT; Polyester Tensile Material; Polyurethane Outer Material
Part #
320LT019UP
BDI #
22705173
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/320LT019UP/p/22705173
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0195057227019
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2/25 Inch
Tooth Profile
Standard Timing
Belt Series
LT
Tensile Material
Polyester
Outer Material
Polyurethane
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Belt; 2/25 Inch Pitch; 26.112" Pitch Length; 3/16" Belt Width; Standard Timing Tooth Profile; LT; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.188 Inch | 4.775 Millimeter
Belt Pitch Length
26.112 Inch | 663.245 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

