B & B MANUFACTURING
B & B MANUFACTURING
321-3M-15
B & B MANUFACTURING B & B MANUFACTURING
Description
321-3M-15 TIMING BELT ; 3MM PIT HTD 15MM W 107 TEETH NEOPR/FGL
Synchronous Belt; 3MM Pitch; 321MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material
Part #
321-3M-15
BDI #
22705282
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/321-3M-15/p/22705282
Your Price
$ 16.48 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.011
EAN
0195057891807
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.03
Long Description
Synchronous Belt; 3MM Pitch; 321MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
12.638 Inch | 321 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


