B & B MANUFACTURING
B & B MANUFACTURING
3220-14M-85
B & B MANUFACTURING B & B MANUFACTURING
Description
3220-14M-85 TIMING BELT ; 14MM PIT HTD 85MM W 230 TEETH NEOPR/FGL
Synchronous Belt; 14MM Pitch; 3220MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
3220-14M-85
BDI #
22705356
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3220-14M-85/p/22705356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0195057119338
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Belt; 14MM Pitch; 3220MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
3.346 Inch | 85 Millimeter
Belt Pitch Length
126.772 Inch | 3220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


