B & B MANUFACTURING
B & B MANUFACTURING
3864-8M-85
B & B MANUFACTURING B & B MANUFACTURING
Description
3864-8M-85 TIMING BELT ; 8MM PITCH HTD 483 TEETH 85MM W NEOPR/FGL
Synchronous Belt; 8MM Pitch; 3864MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
3864-8M-85
BDI #
22714444
Details
777.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3864-8M-85/p/22714444
Your Price
$ 777.65 / each
$ 778.00 / each BDIExpress
$ 778.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.049
EAN
0195057032255
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
4.52
Long Description
Synchronous Belt; 8MM Pitch; 3864MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
152.126 Inch | 3864 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


