GATES
GATES
3MR-99-09
GATES GATES
Description
3MR-99-09 ; POWERGRIP GT2 BELTS
Synchronous Belt; 3MM Pitch; 99MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 3MR; Fiberglass Tensile Material; Rubber Outer Material
Part #
3MR-99-09
BDI #
1105608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3MR-99-09/p/1105608
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
EAN
0072053867190
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3MR
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip GT | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3MR-99-09
Manufacturer Internal Number
9390-4033
Weight / LBS
0.01
Long Description
Synchronous Belt; 3MM Pitch; 99MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 3MR; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
3.898 Inch | 99 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


