MITSUBOSHI BELT MBL
MITSUBOSHI BELT MBL
40T2.5-265UK
MITSUBOSHI BELT MBL MITSUBOSHI BELT MBL
Description
40T2.5-265UK V-BELT ; NON-RETURNABLE AGRICULTURE 2/3" W X 30"L
Synchronous Belt; 2.5MM Pitch; 265MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; T2.5 Series; Kevlar Tensile Material; Polyurethane Outer Material
Part #
40T2.5-265UK
BDI #
27455735
Details
1.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/40T2-5-265UK/p/27455735
Your Price
$ 1.03 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
Product Group - BDI
M02356
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.mitsuboshi.com
Product Detail
Synchronous Belt
Product Specification
2.5MM Pitch; 265MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; T2.5 Series; Kevlar Tensile Material; Polyurethane Outer Material
Long Description
Synchronous Belt; 2.5MM Pitch; 265MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; T2.5 Series; Kevlar Tensile Material; Polyurethane Outer Material

