

TITANIUM
TITANIUM
4410TTM14M20
TITANIUM TITANIUM
Description
4410TTM14M20 TIMING BELT ; RPC 14MM TITANIUM 14MM PITCH X 20MM WID
Synchronous Belt; 14MM Pitch; 4410MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Rubber Outer Material
Part #
4410TTM14M20
BDI #
27635917

Details
603.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4410TTM14M20/p/27635917
Your Price
$ 603.58 / each
$ 604.00 / each BDIExpress
$ 604.00 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.634
EAN
0746041533090
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Carbon Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
RPC Tooth Profile | Titanium Belt
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Weight / LBS
15.04
Long Description
Synchronous Belt; 14MM Pitch; 4410MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14M; Carbon Fiber Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
173.622 Inch | 4410 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh