MEGADYNE GROUP
MEGADYNE GROUP
472-8M-40
MEGADYNE GROUP MEGADYNE GROUP
Description
472-8M-40 TIMING BELT ; 40MM W 8MM P 472MM PITCH LG
Synchronous Belt; 8MM Pitch; 472MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
472-8M-40
BDI #
20374492
Details
81.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/472-8M-40/p/20374492
Your Price
$ 81.37 / each
$ 82.00 / each BDIExpress
$ 82.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.112
EAN
0746041448578
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 8MM Pitch; 472MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.575 Inch | 40 Millimeter
Belt Pitch Length
18.583 Inch | 472 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


