OPTIBELT
OPTIBELT
50AT20/7800AFX
OPTIBELT OPTIBELT
Description
50AT20/7800AFX TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 20MM Pitch; 7800MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; AT20; Steel Tensile Material; Polyurethane Outer Material
Part #
50AT20/7800AFX
BDI #
1073609

Details
2280.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/50AT20-7800AFX/p/1073609
Your Price
$ 2,280.40 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978615077
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
AT20
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha Flex | Two Spirally Wound Tension Cords
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
50AT20/7800AFX
Manufacturer Internal Number
50AT20/7800AFX
Long Description
Synchronous Belt; 20MM Pitch; 7800MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; AT20; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
307.087 Inch | 7800 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh