Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5400-20M-340 https://www.bdiexpress.com/medias/INDDODBLTXXX-SYNC-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDB8aW1hZ2UvanBlZ3xhRE0wTDJnM01DOHhNRFkxT1RJNU5UZzROek01TUM5SlRrUkVUMFJDVEZSWVdGaGZVMWxPUTE5Tlh6TXdNSGd6TURBdWFuQm58MjRkMjI0OTI0YjAwYmE5NjExYmQ4NWFlZDg0OGY0MzM3OWNhMjc3ZWQzNTYwYjdhZDhiMzJjNTk3NzAwMTBhYg
27306291 Drive Belts Synchronous Inch and Millimeter 

DODGE DODGE

5400-20M-340

Description

5400-20M-340 SYNCHRONOUS BELT (SMARTCATALOG)

Synchronous Belt; 20MM Pitch; 5400MM Pitch Length; 340MM Belt Width; Standard HTD Tooth Profile; 20M; Fiberglass Tensile Material; Rubber Outer Material

Part #

142356

BDI #
27306291

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12258.36681671 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12,258.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782475701827
Weight / US pound
51
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
20M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Modified Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142356
Weight / LBS
51
Long Description
Synchronous Belt; 20MM Pitch; 5400MM Pitch Length; 340MM Belt Width; Standard HTD Tooth Profile; 20M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
212.598 Inch | 5400 Millimeter
Belt Width
13.386 Inch | 340 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh