OPTIBELT
OPTIBELT
560-8M SL
OPTIBELT OPTIBELT
Description
560-8M SL SYNCHRONOUS BELT SLEEVE ; NON-RETURNABLE 500MM/EA SOLD PER MM
Synchronous Belt; 8MM Pitch; 560MM Pitch Length; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
8M560 SL
BDI #
20099051

Details
1.3081
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/560-8M-SL/p/20099051
Your Price
$ 1.31 / Millimeter
$ 1.31 / Millimeter BDIExpress
$ 1.31 / Millimeter BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.01
EAN
4014486953947
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Omega
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
560-8M-470
Manufacturer Internal Number
560-8M-470
Long Description
Synchronous Belt; 8MM Pitch; 560MM Pitch Length; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
22.047 Inch | 560 Millimeter
Belt Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh