Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

564XL037UG https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-XLUG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyMXxpbWFnZS9qcGVnfGFHSTBMMmd6TVM4eE1EYzJPVFUzTWpJNU9EYzRNaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlZVEZWSFh6TXdNSGd6TURBdWFuQm58NDQ0YWUyYjc4YjJlZGNmYTIzY2JmZjgyOTc4OGFhMzIxZTA0YjlkMjQ5OTg4ZjA3NmM1ODU0Nzk0ZmFmNmM2MQ
142142 Drive Belts Synchronous Inch and Millimeter 

BANDO BANDO

564XL037UG

Description

564XL037UG POLY TIMING BELT

Synchronous Belt; 1/5 Inch Pitch; 56.4" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Polyurethane Outer Material

Part #

564XL037UG

BDI #
142142

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

47.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 47.38 / each
$ 48.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.024
EAN
0649717308438
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Polyurethane
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
564XL037UG
Weight / LBS
0.04
Long Description
Synchronous Belt; 1/5 Inch Pitch; 56.4" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Polyurethane Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
56.4 Inch | 1432.56 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh