B & B MANUFACTURING
B & B MANUFACTURING
5768-8M-50
B & B MANUFACTURING B & B MANUFACTURING
Description
5768-8M-50 TIMING BELT ; 8MM PITCH HTD 721 TEETH 50MM W NEOPR/FGL
Synchronous Belt; 8MM Pitch; 5768MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
5768-8M-50
BDI #
22725877

Details
612.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/5768-8M-50/p/22725877
Your Price
$ 612.85 / each
$ 613.00 / each BDIExpress
$ 613.00 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.799
EAN
0195057029484
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
3.97
Long Description
Synchronous Belt; 8MM Pitch; 5768MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Pitch Length
227.087 Inch | 5768 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh