B & B MANUFACTURING
B & B MANUFACTURING
5880-14M-85
B & B MANUFACTURING B & B MANUFACTURING
Description
5880-14M-85 TIMING BELT ; 14MM PIT HTD 85MM W 420 TEETH NEOPR/FGL
Synchronous Belt; 14MM Pitch; 5880MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
5880-14M-85
BDI #
22726358
Details
1668.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/5880-14M-85/p/22726358
Your Price
$ 1,668.60 / each
$ 1,669.00 / each BDIExpress
$ 1,669.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
5.084
EAN
0195057119611
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
11.21
Long Description
Synchronous Belt; 14MM Pitch; 5880MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
3.346 Inch | 85 Millimeter
Belt Pitch Length
231.496 Inch | 5880 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


