B & B MANUFACTURING
B & B MANUFACTURING
5908-14M-55
B & B MANUFACTURING B & B MANUFACTURING
Description
5908-14M-55 TIMING BELT ; 14MM PIT HTD 55MM W 422 TEETH NEOPR/FGL
Synchronous Belt; 14MM Pitch; 5908MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
5908-14M-55
BDI #
22726536
Details
1164.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/5908-14M-55/p/22726536
Your Price
$ 1,164.93 / each
$ 1,165.00 / each BDIExpress
$ 1,165.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.305
EAN
0195057034945
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
7.29
Long Description
Synchronous Belt; 14MM Pitch; 5908MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.165 Inch | 55 Millimeter
Belt Pitch Length
232.598 Inch | 5908 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


