B & B MANUFACTURING
B & B MANUFACTURING
600-5MX-25
B & B MANUFACTURING B & B MANUFACTURING
Description
600-5MX-25 TIMING BELT ; 5MM PIT 25MM W 120T PU/CBN TENSILE
Synchronous Belt; 5MM Pitch; 600MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
600-5MX-25
BDI #
22727145
Details
143.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/600-5MX-25/p/22727145
Your Price
$ 143.17 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.045
EAN
0195057096585
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MX
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.1
Long Description
Synchronous Belt; 5MM Pitch; 600MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
23.622 Inch | 600 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


