Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

600-8M-12T https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-SSR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTV8aW1hZ2UvanBlZ3xhREZqTDJobFpTOHhNRFUxTmpjeE16UXpOVEUyTmk5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5VFUxSmZNekF3ZURNd01DNXFjR2N8ZWQ1MjJjMjlkMmQxYWFmODUzNDI1NmQ0ZDk4NmJiN2RiYzlhYjQ2MGJhMDM5M2I4ZDY5NDI0ZDIyMDAxZmFjZA
543174 Drive Belts Synchronous Inch and Millimeter 

MEGADYNE GROUP MEGADYNE GROUP

600-8M-12T

Description

600-8M-12T TIMING BELT ; POR 12MM W 8MM P 600MM PITCH LG

Synchronous Belt; 8MM Pitch; 600MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MT; Fiberglass Tensile Material; Rubber Outer Material

Part #

600-8M-12T

BDI #
543174

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041127169
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile | Tiger Series
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
600-8M-12T
Long Description
Synchronous Belt; 8MM Pitch; 600MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.472 Inch | 12 Millimeter
Belt Pitch Length
23.622 Inch | 600 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh