CONTINENTAL
CONTINENTAL
712-S8M-25 ; 250S8M712
CONTINENTAL CONTINENTAL
Description
712-S8M-25 SYNCHROFORCE ; NON-RETURNABLE 28 MOQ
Synchronous Belt; 8MM Pitch; 712MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
20370713
BDI #
417803
Details
2106.54754184
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/712-S8M-25-;-250S8M712/p/417803
Your Price
$ 2,106.55 / box
$ 3,278.52 / box BDIExpress
$ 3,278.52 / box BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.107
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque | Conti Synchroforce
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
GLSPL 250S8M712
Manufacturer Internal Number
20370713
Weight / LBS
0.235
Long Description
Synchronous Belt; 8MM Pitch; 712MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
28.031 Inch | 712 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh