https://www.bdiexpress.com/medias/INDOPTXXXXXX-3M-5M-8M-14M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTF8aW1hZ2UvanBlZ3xhR015TDJnM01DOHhNRGt4TmpjME5EZzFOVFU0TWk5SlRrUlBVRlJZV0ZoWVdGaGZNMDFmTlUxZk9FMWZNVFJOWHpNd01IZ3pNREF1YW5CbnwyN2JmMDNjMDg2ZTczZTBlMzliNTEyZDQyMzRmNGE2ZGY3NDU3ZmFhYzkzZDdlNmI5ZDhjOGRlNTczMTZlMzE4
https://www.bdiexpress.com/medias/INDOPTXXXXXX-3M-5M-8M-14M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTF8aW1hZ2UvanBlZ3xhR015TDJnM01DOHhNRGt4TmpjME5EZzFOVFU0TWk5SlRrUlBVRlJZV0ZoWVdGaGZNMDFmTlUxZk9FMWZNVFJOWHpNd01IZ3pNREF1YW5CbnwyN2JmMDNjMDg2ZTczZTBlMzliNTEyZDQyMzRmNGE2ZGY3NDU3ZmFhYzkzZDdlNmI5ZDhjOGRlNTczMTZlMzE4
OPTIBELT
OPTIBELT
720-8M-50
OPTIBELT OPTIBELT
Description
720-8M-50 TIMING BELT ; NON-RETURNABLE 8M PRFL CHLOROPREN OED
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
720-8M-50
BDI #
1070419
Details
74.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/720-8M-50/p/1070419
Your Price
$ 74.16 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.227
EAN
4014486053746
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
720-8M-50
Long Description
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
28.346 Inch | 720 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

