MAUREY
MAUREY
7208MBH22
MAUREY MAUREY
Description
7208MBH22 TIMING BELT
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MBH; Flexten Tensile Material; Rubber Outer Material
Part #
7208MBH22
BDI #
642694
Details
74.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/7208MBH22/p/642694
Your Price
$ 74.38 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.059
EAN
0640965295495
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MBH
Tensile Material
Flexten
Outer Material
Rubber
Inch - Metric
Metric
Other Features
BlackHawk PD
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
7208MBH22
Weight / LBS
0.13
Long Description
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MBH; Flexten Tensile Material; Rubber Outer Material
Belt Width
0.866 Inch | 22 Millimeter
Belt Pitch Length
28.346 Inch | 720 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


