OPTIBELT
OPTIBELT
75AT5/7400AFX
OPTIBELT OPTIBELT
Description
75AT5/7400AFX TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 5MM Pitch; 7400MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; AT5; Steel Tensile Material; Polyurethane Outer Material
Part #
75AT5/7400AFX
BDI #
1074229

Details
2189.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/75AT5-7400AFX/p/1074229
Your Price
$ 2,189.11 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978610744
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
AT5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha Flex | Two Spirally Wound Tension Cords
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
75AT5/7400AFX
Manufacturer Internal Number
75AT5/7400AFX
Long Description
Synchronous Belt; 5MM Pitch; 7400MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; AT5; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
291.339 Inch | 7400 Millimeter
Belt Width
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh