https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PGGT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRGd4TDJnd055OHhNRFV3TnpJNU9EYzJOamczT0M5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5UVIwZFVYek13TUhnek1EQXVhbkJufGQyMzZlZDI3Y2QwNWNhNWEwOTgxNDU4NDIyZTQ4YWM2MWIxZWEyMjJmZWNmY2NjMDhlNGZmMWYyYzcwMDIxOWE
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PGGT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRGd4TDJnd055OHhNRFV3TnpJNU9EYzJOamczT0M5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5UVIwZFVYek13TUhnek1EQXVhbkJufGQyMzZlZDI3Y2QwNWNhNWEwOTgxNDU4NDIyZTQ4YWM2MWIxZWEyMjJmZWNmY2NjMDhlNGZmMWYyYzcwMDIxOWE
GATES
GATES
840-8MGT-20
GATES GATES
Description
840-8MGT-20 TIMING BELT ; 8MM PITCH 840MM PITCH LEN
Synchronous Belt; 8MM Pitch; 840MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
95791025
BDI #
1115296
Details
58.07
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/840-8MGT-20/p/1115296
Your Price
$ 58.07 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.09
EAN
0072053557282
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
840-8MGT-20
Manufacturer Internal Number
9207-1025
Weight / LBS
0.23
Long Description
Synchronous Belt; 8MM Pitch; 840MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
33.071 Inch | 840 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

