![890-5M-15](/medias/BDIXXXBELTXX-SYNC-SSRWG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MzR8aW1hZ2UvanBlZ3xhR0l5TDJobVpTOHhNRFUxTnpjd01EazJORE00TWk5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5VFUxSlhSMTh6TURCNE16QXdMbXB3Wnd8ZmRkZTgyMzI4NmEzNmY3N2NiMTk3YTQ4NDlhMDUwOGJiMDc0YWJiNDE1ZDIwYWI2YzYwYmQxNzJlMzVkNWJhZQ)
![890-5M-15](/medias/BDIXXXBELTXX-SYNC-SSRWG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MzR8aW1hZ2UvanBlZ3xhR0l5TDJobVpTOHhNRFUxTnpjd01EazJORE00TWk5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5VFUxSlhSMTh6TURCNE16QXdMbXB3Wnd8ZmRkZTgyMzI4NmEzNmY3N2NiMTk3YTQ4NDlhMDUwOGJiMDc0YWJiNDE1ZDIwYWI2YzYwYmQxNzJlMzVkNWJhZQ)
TB WOODS
TB WOODS
890-5M-15
TB WOODS TB WOODS
Description
8905M15 SYNCHRONOUS BELT
Synchronous Belt; 5MM Pitch; 890MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
8905M15
BDI #
986989
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
48.54768884
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/890-5M-15/p/986989
Your Price
$ 48.55 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.045
EAN
0698672605335
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Long Description
Synchronous Belt; 5MM Pitch; 890MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
35.039 Inch | 890 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh