https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-XLDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDl8aW1hZ2UvanBlZ3xhRGt5TDJoa1pTOHhNREF5T0RVME56UTNNelF6T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5WVRFUkNURjh6TURCNE16QXdMbXB3Wnd8MDVmYzIyZWJmMGMzOGQ5Y2NjNzhhM2JiYzdjMjhjMjQ1YWZjNDEyOTAwZTI0MzgyZjY3MjRhMDI4YjJjOGM4MQ
MAUREY
MAUREY
D250XL037
MAUREY MAUREY
Description
D250XL037 DUAL TIMING BELT
Synchronous Belt; 1/5 Inch Pitch; 25" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D250XL037
BDI #
645942
Details
32.97538226
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D250XL037/p/645942
Your Price
$ 32.98 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.454
EAN
0640965139638
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
D250XL037
Weight / LBS
1
Long Description
Synchronous Belt; 1/5 Inch Pitch; 25" Pitch Length; 3/8" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Pitch Length
25 Inch | 635 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh