https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODV8aW1hZ2UvanBlZ3xhR0ppTDJnMll5OHhNREk1TnpnMU56a3pNek0wTWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUkhYek13TUhnek1EQXVhbkJufDg0ZWY3YWQ3NGM5ZGRmNjg3MDg5NWY3MTQ4ZWQ1N2M2MzUyNTUyMDM1MzNiMDhjMDRjZTA3YTE4ZjAzYWZkYzg
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODV8aW1hZ2UvanBlZ3xhR0ppTDJnMll5OHhNREk1TnpnMU56a3pNek0wTWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUkhYek13TUhnek1EQXVhbkJufDg0ZWY3YWQ3NGM5ZGRmNjg3MDg5NWY3MTQ4ZWQ1N2M2MzUyNTUyMDM1MzNiMDhjMDRjZTA3YTE4ZjAzYWZkYzg
MAUREY
MAUREY
G-2240
MAUREY MAUREY
Description
G-2240 TIMING BELT
Synchronous Belt; 14MM Pitch; 2240MM Pitch Length; 52.5MM Belt Width; Standard HTD Tooth Profile; G; Kevlar Tensile Material; Rubber Outer Material
Part #
G-2240
BDI #
646836
Details
1342.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/G-2240/p/646836
Your Price
$ 1,342.09 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.856
EAN
0640965276401
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
G
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Green
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
G2240
Weight / LBS
1.54
Long Description
Synchronous Belt; 14MM Pitch; 2240MM Pitch Length; 52.5MM Belt Width; Standard HTD Tooth Profile; G; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2.067 Inch | 52.5 Millimeter
Belt Pitch Length
88.189 Inch | 2240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

