https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDO-300x300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHTTBMMmhoTkM4eE1EYzJPVE16TWpNM01UUTROaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlGVUVSUFh6TXdNSGd6TURBdWFuQm58YmFmY2NhNTExNjVjNDg3ZjM1NzNkYWRjNzlkOTY3ZTk1MmEzNmMxZDA1NDQ4YWFjYWI0ZWU2OWFlZGNkNmNhZQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDO-300x300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHTTBMMmhoTkM4eE1EYzJPVE16TWpNM01UUTROaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlGVUVSUFh6TXdNSGd6TURBdWFuQm58YmFmY2NhNTExNjVjNDg3ZjM1NzNkYWRjNzlkOTY3ZTk1MmEzNmMxZDA1NDQ4YWFjYWI0ZWU2OWFlZGNkNmNhZQ
MAUREY
MAUREY
O-2100
MAUREY MAUREY
Description
O-2100 TIMING BELT
Synchronous Belt; 14MM Pitch; 2100MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; O; Kevlar Tensile Material; Rubber Outer Material
Part #
O-2100
BDI #
647411
Details
1619.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/O-2100/p/647411
Your Price
$ 1,619.16 / each
$ 1,620.00 / each BDIExpress
$ 1,620.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.069
EAN
0640965276265
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
O
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Orange
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
O2100
Weight / LBS
1.93
Long Description
Synchronous Belt; 14MM Pitch; 2100MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; O; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2.756 Inch | 70 Millimeter
Belt Pitch Length
82.677 Inch | 2100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

