https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNzJ8aW1hZ2UvanBlZ3xhR1k1TDJneU1DOHhNREk1TnpnMU9EQTVOekU0TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUlBYek13TUhnek1EQXVhbkJufGExODQ2MGVmNWY5OTc0YzJkYjVmZWViZmJkYzJjNDJlYjA2ZWJlNGJjNzliNzFjNTAwOWNmODgxMzczOTFiYzU
CONTINENTAL
CONTINENTAL
O-3136
CONTINENTAL CONTINENTAL
Description
O-3136 SILENTSYNC BELT ; NON-RETURNABLE
Synchronous Belt; 14MM Pitch; 3136MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; O; Flexten Tensile Material; Rubber Outer Material
Part #
20308905
BDI #
416013
Details
1912.0767865
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/O-3136/p/416013
Your Price
$ 1,912.08 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.594
EAN
0037256393532
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
O
Tensile Material
Flexten
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Orange | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
O-3136 Eagle Belt
Manufacturer Internal Number
20308905
Weight / LBS
3.511
Long Description
Synchronous Belt; 14MM Pitch; 3136MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; O; Flexten Tensile Material; Rubber Outer Material
Belt Pitch Length
123.465 Inch | 3136 Millimeter
Belt Width
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh