https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNzZ8aW1hZ2UvanBlZ3xhR05pTDJnd05TOHhNREk1TnpnMU9EZzRNell4TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUlFYek13TUhnek1EQXVhbkJufDY4NGRiNjhkODcxY2I5YTJkNTRhMzM0YzIzYzAxNDQyODk1MmNjODNjYzkzMWQwMDJhMmJjYWJlZjhiNDVmOTI
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNzZ8aW1hZ2UvanBlZ3xhR05pTDJnd05TOHhNREk1TnpnMU9EZzRNell4TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUlFYek13TUhnek1EQXVhbkJufDY4NGRiNjhkODcxY2I5YTJkNTRhMzM0YzIzYzAxNDQyODk1MmNjODNjYzkzMWQwMDJhMmJjYWJlZjhiNDVmOTI
MAUREY
MAUREY
P-1000
MAUREY MAUREY
Description
P-1000 TIMING BELT
Synchronous Belt; 8MM Pitch; 1000MM Pitch Length; 64MM Belt Width; Standard HTD Tooth Profile; P; Kevlar Tensile Material; Rubber Outer Material
Part #
P-1000
BDI #
647526
Details
404.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/P-1000/p/647526
Your Price
$ 404.79 / each
$ 405.00 / each BDIExpress
$ 405.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.29
EAN
0640965276173
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
P
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Purple
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
P1000
Weight / LBS
0.62
Long Description
Synchronous Belt; 8MM Pitch; 1000MM Pitch Length; 64MM Belt Width; Standard HTD Tooth Profile; P; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2.52 Inch | 64 Millimeter
Belt Pitch Length
39.37 Inch | 1000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

