https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PC-HTD-SSR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg0OHxpbWFnZS9qcGVnfGFEY3pMMmd6Tmk4eE1EUXdPRGsyTURrMU1ETXdNaTlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlRUTE5SVZFUmZVMU5TWHpNd01IZ3pNREF1YW5Cbnw1MzhiNjAwM2VmMDU3YmJiMmFiZGNmNzg3NDc4NDE0NWE3NzkyNzUxMmQ0MDQyMGRlYjRjZDdjYmUwNWM0MzRk
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PC-HTD-SSR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg0OHxpbWFnZS9qcGVnfGFEY3pMMmd6Tmk4eE1EUXdPRGsyTURrMU1ETXdNaTlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlRUTE5SVZFUmZVMU5TWHpNd01IZ3pNREF1YW5Cbnw1MzhiNjAwM2VmMDU3YmJiMmFiZGNmNzg3NDc4NDE0NWE3NzkyNzUxMmQ0MDQyMGRlYjRjZDdjYmUwNWM0MzRk
GATES
GATES
PC966-14M-115
GATES GATES
Description
PC966-14M-115 TIMING BELT ; NON RETURNABLE
Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14MPC; Aramid Tensile Material; Polyurethane Outer Material
Part #
92580085
BDI #
1126362
Details
1793.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PC966-14M-115/p/1126362
Your Price
$ 1,793.23 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.88
EAN
0072053348460
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPC
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
PC966-14M-115
Manufacturer Internal Number
9258-0085
Weight / LBS
2.41
Long Description
Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14MPC; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
4.528 Inch | 115 Millimeter
Belt Pitch Length
38.031 Inch | 966 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

