CONTINENTAL
CONTINENTAL
R-1750
CONTINENTAL CONTINENTAL
Description
R-1750 SILENTSYNC BELT ; NON-RETURNABLE
Synchronous Belt; 14MM Pitch; 1750MM Pitch Length; 105MM Belt Width; Standard HTD Tooth Profile; R; Kevlar Tensile Material; Rubber Outer Material
Part #
20039107
BDI #
397719
Details
1650.69680517
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/R-1750/p/397719
Your Price
$ 1,650.70 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.29
EAN
0037256182891
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
R
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Belt Color Red | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
R-1750
Weight / LBS
2.84
Long Description
Synchronous Belt; 14MM Pitch; 1750MM Pitch Length; 105MM Belt Width; Standard HTD Tooth Profile; R; Kevlar Tensile Material; Rubber Outer Material
Belt Width
4.134 Inch | 105 Millimeter
Belt Pitch Length
68.898 Inch | 1750 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh