https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTZ8aW1hZ2UvanBlZ3xhRGxpTDJnd1l5OHhNREk1TnpnMU9EWTROekF3Tmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUlNYek13TUhnek1EQXVhbkJufDVhMmZlZDk2ZTk3NzE2ZjA5ZGEwZmI5ODExYjFmNzRlZTdiZjk2MmFlODY1YWVjNzhkZjcxNTRkYjZhNTM1YjU
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTZ8aW1hZ2UvanBlZ3xhRGxpTDJnd1l5OHhNREk1TnpnMU9EWTROekF3Tmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUlNYek13TUhnek1EQXVhbkJufDVhMmZlZDk2ZTk3NzE2ZjA5ZGEwZmI5ODExYjFmNzRlZTdiZjk2MmFlODY1YWVjNzhkZjcxNTRkYjZhNTM1YjU
MAUREY
MAUREY
R-3304
MAUREY MAUREY
Description
R-3304 TIMING BELT
Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 105MM Belt Width; Standard HTD Tooth Profile; R; Flexten Tensile Material; Rubber Outer Material
Part #
R-3304
BDI #
647823
Details
3660.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/R-3304/p/647823
Your Price
$ 3,660.62 / each
$ 3,661.00 / each BDIExpress
$ 3,661.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.519
EAN
0640965293316
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
R
Tensile Material
Flexten
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Red
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
R-3304
Weight / LBS
5.31
Long Description
Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 105MM Belt Width; Standard HTD Tooth Profile; R; Flexten Tensile Material; Rubber Outer Material
Belt Width
4.134 Inch | 105 Millimeter
Belt Pitch Length
130.079 Inch | 3304 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

