https://www.bdiexpress.com/medias/INDXXXXXXXXX-24982265-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzOHxpbWFnZS9qcGVnfGFERm1MMmcxWXk4eE1EYzJPRFk1TlRZNE9USTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPREl5TmpWZk16QXdlRE13TUM1cWNHY3xjYWNmNmZlZjEyYWU0ZmJkMzViMmIwNmQ2YmUzNTE5ZTAxZTEzNjI3NTVkZTc2OGFhYzhhZjVkNDVmOWIyM2Y2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24982265-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzOHxpbWFnZS9qcGVnfGFERm1MMmcxWXk4eE1EYzJPRFk1TlRZNE9USTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPREl5TmpWZk16QXdlRE13TUM1cWNHY3xjYWNmNmZlZjEyYWU0ZmJkMzViMmIwNmQ2YmUzNTE5ZTAxZTEzNjI3NTVkZTc2OGFhYzhhZjVkNDVmOWIyM2Y2
W. M. BERG
W. M. BERG
TB7UP2-125
W. M. BERG W. M. BERG
Description
TB7UP2-125 TIMING BELT ; 1/8"BELT WD .080 (MXL) CIRCULAR PT
Synchronous Belt; 1/8" Belt Width; Trapezoidal Profile; 2.03 Pitch; 20000RPM Maximum Operating Speed; 7N Maximum Operating Tension; Urethane Material; 125 Number of Groove
Part #
10578976
BDI #
24982265
Details
26.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TB7UP2-125/p/24982265
Your Price
$ 26.78 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
EAN
0698210528508
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.wmberg.com
Product Detail
Synchronous Belt
Product Specification
1/8" Belt Width; Trapezoidal Profile; 2.03 Pitch; 20000RPM Maximum Operating Speed; 7N Maximum Operating Tension; Urethane Material; 125 Number of Groove
Long Description
Synchronous Belt; 1/8" Belt Width; Trapezoidal Profile; 2.03 Pitch; 20000RPM Maximum Operating Speed; 7N Maximum Operating Tension; Urethane Material; 125 Number of Groove
