https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-TP-GT2-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyMDV8aW1hZ2UvanBlZ3xhR014TDJnME15OHhNRFF3T1RRMk1EUTVPRFEyTWk5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5VVVGOUhWREpmUkVKTVh6TXdNSGd6TURBdWFuQm58YzBjNTQ0MGE1MzMzZDg5ZTkyMTBkOThlZDA1ZmMwODgxYzI0M2QwY2M2MDRhMjQ2MDM1NmU2MDBhZWFhZDU5NA
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-TP-GT2-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyMDV8aW1hZ2UvanBlZ3xhR014TDJnME15OHhNRFF3T1RRMk1EUTVPRFEyTWk5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5VVVGOUhWREpmUkVKTVh6TXdNSGd6TURBdWFuQm58YzBjNTQ0MGE1MzMzZDg5ZTkyMTBkOThlZDA1ZmMwODgxYzI0M2QwY2M2MDRhMjQ2MDM1NmU2MDBhZWFhZDU5NA
GATES
GATES
TP-880-8MGT-30
GATES GATES
Description
TP880-8MGT-30 TIMING BELT ; NON-RETURNABLE POWERGRIP GT2 TP
Synchronous Belt; 8MM Pitch; 880MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
92320026
BDI #
15093760
Details
258.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP-880-8MGT-30/p/15093760
Your Price
$ 258.53 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.182
EAN
0072053611670
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Twin Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.216
Long Description
Synchronous Belt; 8MM Pitch; 880MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
34.646 Inch | 880 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

