![TP4578-14M-55 HT200](/medias/INDDODBLTXXX-SYNC-MDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MzF8aW1hZ2UvanBlZ3xhREZqTDJoa09TOHhNRFkxT1RJNU5qZ3dORGc1TkM5SlRrUkVUMFJDVEZSWVdGaGZVMWxPUTE5TlJFSk1Yek13TUhnek1EQXVhbkJufGVkNmQ5ZDdiNjEwNjhlMzI1Nzg3NjAyNTI3MTdkMDM5YjkyMDYwMzkxZjM3NmE5NDM1ZDNkY2U5NGE3YmM4ZjE)
![TP4578-14M-55 HT200](/medias/INDDODBLTXXX-SYNC-MDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MzF8aW1hZ2UvanBlZ3xhREZqTDJoa09TOHhNRFkxT1RJNU5qZ3dORGc1TkM5SlRrUkVUMFJDVEZSWVdGaGZVMWxPUTE5TlJFSk1Yek13TUhnek1EQXVhbkJufGVkNmQ5ZDdiNjEwNjhlMzI1Nzg3NjAyNTI3MTdkMDM5YjkyMDYwMzkxZjM3NmE5NDM1ZDNkY2U5NGE3YmM4ZjE)
DODGE
DODGE
TP4578-14M-55 HT200
DODGE DODGE
Description
TP4578-14M-55 HT200 SYNCHRONOUS BELT ; NON RETURNABLE
Synchronous Belt; 14MM Pitch; 4578MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
481366
BDI #
24764515
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3465.6997524500002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP4578-14M-55-HT200/p/24764515
Your Price
$ 3,465.70 / each
$ 4,143.00 / each BDIExpress
$ 4,143.00 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
3.262
EAN
0782476466398
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Modified Curvilinear Tooth Profile | HT200 High Torque Drive
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
481366
Weight / LBS
7.2
Long Description
Synchronous Belt; 14MM Pitch; 4578MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.165 Inch | 55 Millimeter
Belt Pitch Length
180.236 Inch | 4578 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh