Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12/D173 https://www.bdiexpress.com/medias/BDIXXXV-BELT-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNTZ8aW1hZ2UvanBlZ3xhR0V3TDJnNFpTODVNekUxTURJME9UazBNek0wTG1wd1p3fDE5MzM3NzRmZjM2YzIxOTRjNjIxMTk1MmQ3YzRkOWJkM2U5N2NlM2NmMjhlZWUyMGFhM2EwNjIxNDFhZDdlNjM
634617 Drive Belts V-Belts 

MAUREY MAUREY

12/D173

Description

12/D173 HY-T TORQUE TEAM V-BELT

V-Belt; D Series; Banded Belt Style; 178" Belt Outside Length; 15" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

12/D173

BDI #
634617

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4178.7950861300005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,178.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0640965116806
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
12/D173
Weight / LBS
1
Long Description
V-Belt; D Series; Banded Belt Style; 178" Belt Outside Length; 15" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
178 Inch | 4521.2 Millimeter
Belt Width
15 Inch | 381 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh