Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17/3VX355 https://www.bdiexpress.com/medias/BDIXXXV-BELT-BND-3VX-5VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhR1k1TDJoa09DODVOek00TlRreU9EYzROakl5TG1wd1p3fDgwYmM4ZGUyMWQ5NTQ1ZDJlZGQzNTVhNjQyMjk0MDJkNzA1ZWY2YjY4MDEzMjg1ZDAwNTM1M2IwYTM3NWM1OGQ
636352 Drive Belts V-Belts 

MAUREY MAUREY

17/3VX355

Description

17/3VX355 WEDGE TORQUE TEAM V-BELT

V-Belt; 3VX Series; Banded Cogged Belt Style; 35-1/2" Belt Outside Length; 6-3/8" Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

17/3VX355

BDI #
636352

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

546.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 546.93 / each
$ 547.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0640965203353
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
17 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
17/3VX355
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 35-1/2" Belt Outside Length; 6-3/8" Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
35.5 Inch | 901.7 Millimeter
Belt Width
6.375 Inch | 161.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh